Beli Bearing Separator Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Hydraulic Bearing Separator SetDeskripsi:HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustratedatribut:
- Additional Features: 10 ton capacity hydraulic ram
- Kennedy Mechanical Bearing Separator Set (Treker Bearing)atribut:
- Additional Features: For removing bearings, gears, sprockets and bushes Metal storage case
- Weight Each: 4.95kg
- Number of Pieces: 8
- Product Number: MS12
- Screw Material: Hardened Steel
- Part Number: KEN5034750K
- Size: 30-75mm
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- SUPER TOOL Bearing Separator (Treker Bearing)Deskripsi:-With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens only the external thread of the speeder.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter wi
- Kennedy Bearing SeparatorDeskripsi:For removing bearings, gears and bushes from shafts where access with a mechanical puller is restricted. Separators have tapered edge for insertion behind close fitting bearings, gears and bushes. Jaw hardness: 42 Degree - 45 Degree HRC.atribut:
- Screw Material: Hardened Steel
- Additional Features: For removing bearings, gears and bushes
- SUPER TOOL Bearing SeparatorDeskripsi:-With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens both nuts alternately.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter with G/GL type.atribut:
- W: 110mm
- Bolt Length: 205mm
- Bore diameter size: 9 to 115mm
- Main Body Screw Diameter: M12mm
- Compatible Puller: GL6, PP2
- SUPER TOOL Bearing Grip Puller SetDeskripsi:-Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
- SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
- JTC Hydraulic Bearing Separator Puller Kit (Alat Penarik Laher)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SUPER TOOL Bearing SeparatorDeskripsi:-With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens both nuts alternately.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter with G/GL type.
- JTC Bearing Separator Puller Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- JTC Bearing Race Pulleratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Separator of Steel PlatesDeskripsi:Purpose: Those in close contact with the oil, irregularly shaped iron plate, press semifinished product which deform, to facilitate separation.atribut:
- Width (mm): 125
- Dimensions (mm): 125x61.5x127
- Weight (kg): 5.0
- Height (mm): 127
- Depth (mm): 61.5
- Mass (kg/set): 5
- Purpose of Use: For separating the iron plate that are in close contact.
- NIPPEI KIKI Bearing Installer KitDeskripsi:-A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- JTC Bearing Separator (Pemisah Laher)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Bearing Separator Set Terbaru October 2026
| Kennedy Hydraulic Bearing Separator Set | Rp4.199.900 |
| Kennedy Mechanical Bearing Separator Set (Treker Bearing) | Rp2.999.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.499.900 |
| SUPER TOOL Bearing Separator (Treker Bearing) | Rp1.699.900 |
| Kennedy Bearing Separator | Rp799.900 |
| SUPER TOOL Bearing Separator | Rp3.899.900 |
| SUPER TOOL Bearing Grip Puller Set | Rp6.499.900 |
| JTC Bearing Separator Kit (Set Penarik Laher) | Rp2.899.900 |
| SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing) | Rp4.699.900 |
| JTC Bearing Separator Kit Two Sets (Set Pemisah Laher) | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/p0P102204900-5.jpg)
/a3P101561363-7.jpg)
/P102759675-2.jpg)



/P101529936-1.jpg)
%20(Treker%20Bearing)/P102759657-2.jpg)
/P101540238-1.jpg)
/P101535173-1.jpg)

/P102087534-1.jpg)

/b6P101000402-3.jpg)




/P101529929-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)